Shop All Pallet Jacks
Ballymore Industrial Ladders
Ballymore BALLYPAL33N-27 3300 lb. 24V Lithium Battery Powered Pallet Truck with 45'' x 27'' Forks
Mfr # 32433N27
Zoro # G311788632
Free Shipping & Returns
$4,242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 32433N27
- Zoro # G311788632
- Country of Origin China
- Category Pallet Jacks
Description
Quickly and easily transport palletized loads with this Ballymore BALLYPAL33N-27 3300 lb. 24V lithium battery powered pallet truck with 45'' x 27'' forks. This pallet truck features 45'' forks that lift palletized loads up to 3300 lb. to a height of 4 1/2'' allowing them to be effortlessly transported around your warehouse storage room or other facility. The fully electric system is powered by a 24V / 20 Ah lithium battery that is easy to charge long-lasting and maintenance-free. This unit features integrated PIN control that ensures only authorized personnel have access to the equipment while emergency reverse and horn buttons maximize operator control and ensure safe operation.Thanks to the turtle speed button this platform truck can be operated with the tiller in the upright position allowing for optimal maneuverability in tight spaces such as when working inside a trailer. While in motion the truck is capable of moving over a maximum grade of 5% laden at a speed of 2.85 mph or a maximum grade of 16% unladen at a speed of 2.98 mph. The unit's rugged construction makes it great for enduring the rigors of industrial applications. Additionally in the event of malfunction on-board diagnostics and error codes simplify troubleshooting.Overall Dimensions:Length: 60''Width: 27''Height: 46''Capacity: 3300 lb.Fork Dimensions:Length: 45''Width: 6 5/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Steel, 2 Steps, 500 lb. Load Capacity (MINICO-19)
- US CARGO CONTROL 7/16" Stainless Steel Screw Pin Anchor Shackle - Import - 1 Ton (SPAS716SS)
- VESTIL Light Gray Swivel With Brake Thermoplastic Poly Rubber Caster 2x13/16 (CST-B23-2X1TPR-SWB)
- DAYTON Fork Truck Booms Label Kit (MH4WYT104G)
- GLOBAL INDUSTRIAL Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap. (988993)
- EOSLIFT Heavy Duty (Industrial Grade) M30 Manual Pallet Jack 6,600 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M30)
- WESCO Manual High Lift Pallet Truck, TSHL20 (272975)
- VESTIL Floor Scraper Fork Truck, 12", Blade (SCRAPE-1)
- GLOBAL INDUSTRIAL Pallet Jack Truck, Stainless Steel, 27 x 48, 4400 Lb. Capacity (241629)
- VESTIL PALLET TRUCK POWER DRIVE 27X48 3000# (EPT-2748-30)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 27"x45"-CAPACTY: 2800 LBS-Li-ion BAT. (PTE28Q-2745)
- Ballymore Industrial Ladders Pallet Jacks