Shop All Stepladders
Ballymore Industrial Ladders
Ballymore ALS3247 Lock-N-Stock 3-Step Blue Heavy-Duty Aluminum Folding Mobile Step Ladder
Mfr # 324ALS3247
Zoro # G811564422
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324ALS3247
- Zoro # G811564422
- Country of Origin China
- Category Stepladders
Description
Get shelves in your business stocked quicker and more efficiently with the help of this Ballymore ALS3247 Lock-N-Stock 3-step blue heavy-duty aluminum folding mobile step ladder with handrails. This Lock-N-Stock ladder offers greater durability and mobility than typical step ladders. The lightweight yet rigid welded aluminum construction supports up to 300 lb. and is built without a hinge to wear out or break!The folding design and 2 heavy-duty casters allow for effortless manuevering and space-saving storage enabling staff to quickly set up break down move and stow as needed. Plus the unit's blue powder-coated finish provides additional resilience against scratching and corrosion preparing this ladder to endure the rigors of repeated use in your thriving establishment.Designed to provide a safe and easy ascent this step ladder has a 58-degree slope and 3 24'' wide steps with a solid ribbed tread to provide traction and ensure secure footing. The 22'' high hand rails also contribute to the ladder's safe design. The ladder has a 7'' deep top step.Overall Dimensions:Base Width: 24''Base Depth: 23''Height: 28 1/2''Step Width: 24''Top Step Depth: 7''Top Step Height: 28 1/2''Handrail Height: 22''Capacity: 300 lb.Folded Dimensions:Width: 24''Depth: 10''Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Brake Winch, Weight 16 Lbs (DLB2500A)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-SSS-TLB-TP3-4)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-3048-5PU-95)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 12mm Bore - (SCC-EZPUS520-12MM-KW-2SS)
- BAUER LADDER 6 ft Fiberglass Stepladder (36606)
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- WERNER Fiberglass Stepladder, 12 ft Ladder Ht, 11 Steps, 300 lb, 78 1/4 in Base Spread, 33 7/8 in Bottom W (6212)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- DEWALT 6 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-06)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (L7312)
- WERNER 5 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7405)
- Ballymore Industrial Ladders Stepladders