Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 7-Step Cal/OSHA Compliant Wheelbarrow Ladder
Mfr # 324ALWB730RCALO
Zoro # G811564378
product price: $2,630.99
/ea
Free Shipping & Returns
$2,630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324ALWB730RCALO
- Zoro # G811564378
- Country of Origin United States
- Category Rolling Ladders
Description
Increase productivity in your operation while ensuring the safety and efficiency of your staff with this Ballymore 7-step Cal/OSHA compliant 24'' x 70'' wheelbarrow ladder with a 42'' handrail and ribbed step tread. Perfect for pharmaceutical and food processing industries this ladder is non-magnetic non-sparking and paint-free. The ladder can be used in washdown applications with its industrial-grade construction. It has a light weight lift-and-roll design with 10'' rubber wheels for easy portability even on rough surfaces. The heavy-duty frame has a wide base and a low center of gravity allowing it to support up to an impressive 300 lb. at any given time.The spacious 14'' x 24'' platform makes this unit ideal for simplifying maintenance and other labor-intensive operations that require equipment and tools to be kept close at hand. The 14'' deep top step allows free range of motion when working at higher levels and the ladder is Cal/OSHA compliant and meets ANSI standards. To ensure safety while ascending descending and working the unit's steps and platform feature self-cleaning slip-resistant ribbed grating tread while 42'' stainless steel handrails provide secure holding points to further ensure a safe work environment. The unit has a platform height of 70''.Overall Dimensions:Length: 60''Width: 36''Height: 103''Platform Dimensions:Length: 24''Width: 14''Height: 70''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 47BF (S47 CO GP FTS 2-50A17)
- KINGCORD 5/8 in. x 200 ft. White Twisted Nylon Rope (300481)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 31H (752257)
- TANIS Strip Brush, 36 In L, Overall Trim, (MB404236)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214PSU)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R1822A3B3C50P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A2E10B4D3C1P6)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-42)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106166-D2)
- VESTIL 60 H Steel Maintenance Ladder, 3 Step, Perforated, 3 Steps (LAD-MM-3-P)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8D3C1P6)
- Ballymore Industrial Ladders Ladders