Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 6-Step Heavy-Duty Steel Cal/OSHA Compliant Rolling Cantilever Ladder
Mfr # 324CL642CALO
Zoro # G011514104
Free Shipping & Returns
$5,098.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324CL642CALO
- Zoro # G011514104
- Country of Origin United States
- Category Rolling Ladders
Description
Ensure the safety and efficiency of your team while working in hard-to-reach areas with this Ballymore 6-step Cal/OSHA compliant heavy-duty steel rolling cantilever ladder with handrails and 42'' overhang. Providing the ultimate in safety and durability this cantilever ladder features a steel frame construction with rugged 1'' x 2'' rectangular tubing constituting the base frame and rear verticals. The heavy-duty frame allows the ladder to support up to 300 lb. while working on the top platform and has a sleek gray powder-coated finish making it highly resistant to scratching water and chemical corrosion and weathering.This Cal/OSHA compliant ladder's mobile design with 5'' x 2'' locking casters allows users to effortlessly transport it wherever they need it to go and to lock it in place to eliminate movement prior to ascending or while working. To ensure safe ascending and descending the ladder's 6 24'' wide steps have perforated tread that provides traction and allows for proper drainage while 42'' high handrails provide continuous holding points along the entire stretch of the climb as well as along the top platform. The spacious top platform has an overhang of 42'' that provides plenty of room and a stable work surface great for accessing any hard-to-reach areas where a conventional safety ladder won't do the trick.The platform also has perforated tread ensuring safety even when required to work in wet conditions. The ladder has a platform height of 60'' and a vertical clearance of 57''. Plus the ladder's rear guardrail provides additional user safety when working in hard-to-reach areas.Overall Dimensions:Base Width: 32''Base Depth: 67''Height: 96''Step Width: 24''Handrail Height: 42''Capacity: 300 lb.Platform Dimensions:Length: 42''Width: 24''Height: 60''Vertical Clearance Height: 57''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Purple) (PRS1-6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- BUYERS PRODUCTS 10 Foot Steel E-Track Section (1903050)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A1E10B4C1P6)
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps (UKDEC112246)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E20B4C2P6)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A3E24B4C1P6)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105246)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4C1P6)
- Ballymore Industrial Ladders Ladders