Shop All Rolling Work Platforms
Ballymore Industrial Ladders
Ballymore 6-Step Heavy-Duty Steel Cal/OSHA Compliant Mobile Work Platform
Mfr # 324SEP62436CALO
Zoro # G811788699
product price: $1,949.99
/ea
Free Shipping & Returns
$1,949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SEP62436CALO
- Zoro # G811788699
- Country of Origin United States
- Category Rolling Work Platforms
Description
Increase productivity in your operation while ensuring the safety and efficiency for your staff with this Ballymore 6-step Cal/OSHA compliant 36'' x 24'' heavy-duty steel mobile work platform with handrails. Providing the ultimate in safety durability and mobility this work platform is equipped with heavy-duty 4'' casters that allow it to be effortlessly transported wherever you need it. Skid-resistant padded front feet allow it to be effectively parked and remain immobile when the convenient pedal-activated lockstep is used. The unit features a steel frame construction with rugged 2'' x 1'' rectangular tubing constituting the base frame and rear verticals. The heavy-duty frame has a wide base and a low center of gravity allowing it to support up to an impressive 800 lb. at any given time. The sleek gray powder-coated finish makes the frame highly resistant to scratching water and chemical corrosion and weathering.This Cal/OSHA compliant ladder's spacious 24'' x 36'' platform makes this unit ideal for simplifying maintenance and other labor-intensive operations that require equipment and tools to be kept close at hand. To ensure safety while ascending descending and working the unit's steps and platform feature self-cleaning slip-resistant serrated grating tread while 42'' steel handrails provide secure holding points to further ensure a safe work environment. The unit has a platform height of 60''. It ships unassembled to save on shipping costs.Overall Dimensions:Base Width: 33''Base Depth: 66''Height: 96''Step Width: 24''Handrail Height: 42''Capacity: 800 lb.Platform Dimensions:Length: 36''Width: 24''Height: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- EGA PRODUCTS 106" H Industrial Rolling Ladder (Square Tube), 7 Steps (L027)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (11A564)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 48"D Platform, Solid Ribbed Tread (A009)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2472)
- COTTERMAN Work Platform, Rolling, Steel, 20 In H (2WP3636A3B8AC1P6)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2436A3B4B8AC1P6)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3660)
- Ballymore Industrial Ladders Rolling Work Platforms