Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 6-Step Gray Steel Cal/OSHA Compliant Rolling Safety Ladder / Stock Picking Cart
Mfr # 324SPL6NCALO
Zoro # G611564332
product price: $1,752.99
/ea
Free Shipping & Returns
$1,752.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SPL6NCALO
- Zoro # G611564332
- Country of Origin United States
- Category Rolling Ladders
Description
With the help of this Ballymore 6-step Cal/OSHA compliant gray steel rolling safety ladder / stock picking cart you can equip your operation with the combined convenience of a rolling safety ladder and a stock-picking cart. To ensure proper support and safety for both the user and a load of inventory the ladder features a durable and resilient steel frame with a powder-coated gray finish that makes it highly resistant to scratching water and chemical corrosion and weathering. When both the ladder and the 2 shelves are in use the unit has a maximum combined use weight capacity of 600 lb. The ladder has an individual weight capacity of 450 lb. when the shelves are unoccupied while the shelves have a combined capacity of 300 lb. of evenly distributed weight when the ladder is not in use.This Cal/OSHA compliant ladder is equipped with a set of 4 casters that allow it to be effortlessly rolled into position wherever it's needed. To ensure safe operation prior to use the ladder has a convenient foot pedal-activated lockstep that retracts the front casters to prevent movement. The 6 16'' wide steps have perforated tread to provide traction and drainage to ensure safe ascending and descending. The ladder's 42'' high handrails provide continuous holding points along the length of the climb while rear guardrails allow the user to position themselves safely and effectively for stocking or picking inventory. Additionally the 21'' deep top step provides ample room to ensure optimal user comfort safety and mobility while working. This unit ships unassembled.Overall Dimensions:Base Width: 24''Base Depth: 56''Height: 93''Step Width: 16''Top Step Depth: 21''Top Step Height: 60''Ladder Capacity: 450 lb.Shelf Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Strip Door Hardware, 5 ft., Aluminum (999-00051)
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- ZORO SELECT Rope, 600ft, Wht, 3/8 in. Dia., Cotton (CTF066-01)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R2630A4B3C50P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A6E10B3C2P6)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214RSU)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- BALLYMORE 50 1/2 in H Steel Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (LS3247)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E30B4C2P6)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps (KDMF104166)
- Ballymore Industrial Ladders Rolling Ladders