Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 6-Step Gray Steel Cal/OSHA Compliant Rolling Safety Ladder / Stock Picking Cart
Mfr # 324SPL6CALO
Zoro # G511564395
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SPL6CALO
- Zoro # G511564395
- Country of Origin United States
- Category Rolling Ladders
Description
With the help of this Ballymore 6-step Cal/OSHA compliant gray steel rolling safety ladder / stock picking cart you can equip your operation with the combined convenience of a rolling safety ladder and a stock-picking cart. To ensure proper support and safety for both the user and a load of inventory the ladder features a durable and resilient steel frame with a powder-coated gray finish that makes it highly resistant to scratching water and chemical corrosion and weathering. When both the ladder and the 2 shelves are in use the unit has a maximum combined use weight capacity of 600 lb. The ladder has an individual weight capacity of 450 lb. when the shelves are unoccupied while the shelves have a combined capacity of 300 lb. of evenly distributed weight when the ladder is not in use.This Cal/OSHA compliant ladder is equipped with a set of 4 casters that allow it to be effortlessly rolled into position wherever it's needed. To ensure safe operation prior to use the ladder has a convenient foot pedal-activated lockstep that retracts the front casters to prevent movement. The 6 24'' wide steps have perforated tread to provide traction and drainage to ensure safe ascending and descending. The ladder's 42'' high handrails provide continuous holding points along the length of the climb while rear guardrails allow the user to position themselves safely and effectively for stocking or picking inventory. Additionally the 21'' deep top step provides ample room to ensure optimal user comfort safety and mobility while working. This unit ships unassembled.Overall Dimensions:Base Width: 32''Base Depth: 56''Height: 93''Step Width: 24''Top Step Depth: 21''Top Step Height: 60''Ladder Capacity: 450 lb.Shelf Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-3)
- CM Clevlok HercAlloy Sling Hook, 932 In Trade, 4300 Lb Load, 80100 Grade, Steel Alloy (557718)
- DAYTON Roller Wheel (MHRW001G)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-84)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A1E20B8D3C1P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A1E20B3C1P6)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D4)
- TRI-ARC Rolling Ladder, All-Terrain, 3-Step (KDRF103166)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1506R3232A1E30B4W4C1P6)
- COTTERMAN 70 in H Stainless Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TS26A3E10B8P6)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-35)
- Ballymore Industrial Ladders Rolling Ladders