Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 6-Step Gray Steel Cal/OSHA Compliant All-Direction Rolling Safety Ladder
Mfr # 324PIP6CALO
Zoro # G911564209
product price: $1,474.99
/ea
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324PIP6CALO
- Zoro # G911564209
- Country of Origin United States
- Category Rolling Ladders
Description
Equip your large commercial space or industrial facility with this Ballymore 6-step Cal/OSHA compliant gray steel all-direction rolling safety ladder with 16'' wide steps to provide your staff with a safe reliable and versatile vertical access solution. This ladder features 4 4'' swivel casters that allow it to move in all directions including laterally making it ideal for fitting in tight corners and aisles. The 2 rigid rear casters seamlessly transition between different floor types which is an ideal use for a variety of establishments no matter the style of flooring. Plus an easy-to-use foot pedal-activated lockstep effectively parks the ladder in place to eliminate movement when ascending and working.This Cal/OSHA compliant ladder's robust solid steel frame has a sleek and resilient gray powder-coated finish that makes it highly resistant to scratching water and chemical corrosion and weathering ensuring that it's prepared to withstand years of continual use in your establishment. For comfortable and safe climbing and descending the ladder has 6 16'' wide steps with a perforated tread that allows water to pass through and provides traction to ensure safety. 42'' high handrails and a rear guard rail at the top also contribute to the ladder's safe design while a 14'' deep top step provides ample room for user comfort safety and mobility. This unit ships unassembled.Overall Dimensions:Base Width: 24''Base Depth: 49''Height: 93''Step Width: 16''Top Step Depth: 14''Top Step Height: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Ken Forging, Turnbuckle Assembly, Jaw & Jaw, 3/8-16 x 12-3/8", Carbon, (TB103-J-J)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20223ZN-TPU)
- ERICKSON 6704 31 BLACK EPDM TARP STRAP (06704)
- DURASTAR Axle (Zerk, Stainless), 1/2-13 x 3-3/8 x 5/8, For S30/S34 Series (SAZ0856)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E10B4D3C1P6)
- BALLYMORE 83 in H Steel Folding Rolling Ladder, 5 Steps (FAWL-5-P)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E10B8C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8C1P6)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-35)
- TRI-ARC 186 in H Steel All Direction Ladder, 15 Steps (KDAD115242)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 800 lb Load Capacity (2103R1820A3E12B4W5C1P6)
- Ballymore Industrial Ladders Rolling Ladders