Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 6-Step Gray Steel Cal/OSHA Compliant All-Direction Rolling Safety Ladder
Mfr # 324PIP632CALO
Zoro # G111564290
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324PIP632CALO
- Zoro # G111564290
- Country of Origin United States
- Category Rolling Ladders
Description
Equip your large commercial space or industrial facility with this Ballymore 6-step Cal/OSHA compliant gray steel all-direction rolling safety ladder with 24'' wide steps to provide your staff with a safe reliable and versatile vertical access solution. This ladder features 4 4'' swivel casters that allow it to move in all directions including laterally making it ideal for fitting in tight corners and aisles. The 2 rigid rear casters seamlessly transition between different floor types which is an ideal use for a variety of establishments no matter the style of flooring. Plus an easy-to-use foot pedal-activated lockstep effectively parks the ladder in place to eliminate movement when ascending and working.This Cal/OSHA compliant ladder's robust solid steel frame has a sleek and resilient gray powder-coated finish that makes it highly resistant to scratching water and chemical corrosion and weathering ensuring that it's prepared to withstand years of continual use in your establishment. For comfortable and safe climbing and descending the ladder has 6 24'' wide steps with a perforated tread that allows water to pass through and provides traction to ensure safety. 42'' high handrails and a rear guard rail at the top also contribute to the ladder's safe design while a 14'' deep top step provides ample room for user comfort safety and mobility. This unit ships unassembled.Overall Dimensions:Base Width: 32''Base Depth: 49''Height: 93''Step Width: 24''Top Step Depth: 14''Top Step Height: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Nylon Loop Runner 26in Blue (NNLR-26)
- WESTWARD 8 ft Fiberglass Stepladder, 300 lb Capacity (44YY29)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 16800 lb Cap (EE180X10)
- LIFT-ALL Sling Hook, Steel, 8400 lb., Yellow, Painted (DCH3)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps (A3R1822A4B3C50P6)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002165-D4)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108246-D3)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R2630A3B3C50P6)
- VESTIL 108" Mezzanine Ladder (LAD-FM-108)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-14)
- Ballymore Industrial Ladders Rolling Ladders