Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 5-Step Stainless Steel Cal/OSHA Compliant Rolling Ladder
Mfr # 324SS520CALO
Zoro # G211514317
Free Shipping & Returns
$2,951.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SS520CALO
- Zoro # G211514317
- Country of Origin United States
- Category Rolling Ladders
Description
Constructed of type 304 stainless steel this Ballymore Cal/OSHA compliant 5-step rolling ladder with spring-loaded casters and 42'' handrails provides a vertical access solution ideal for use in wet and corrosive environments. The bead-blasted finish also helps to hide unsightly scratches to maintain a sleek professional appearance. The ladder has 5 16'' wide steps with a perforated tread that provides traction and drainage to ensure safe use even in wet environments like washdown operations.To ensure a safe ascent and immobility while working this Cal/OSHA compliant ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. Carbon steel springs are constructed with stainless steel forks and stems and the casters are durable resistant to shock and provide mobility to allow the ladder to be effortlessly transported. Reliable 42'' handrails also help to ensure safe ascending and descending as they provide continuous holding points along the length of the climb. Additionally the 14'' deep top step provides ample room to further ensure user comfort safety and mobility while working.Overall Dimensions:Base Width: 20''Base Depth: 44''Height: 83''Step Width: 16''Step Depth: 10''Top Step Depth: 14''Top Step Height: 50''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Truck Dockboard, 20,000 lb., 84x54 (BTA-20008454)
- COFFING HOISTS Retainer (JF710)
- JR PRODUCTS JR Products GSNI-2300-150 Gas Spring - 20" EXT, 150 lbs. (GSNI-2300-150)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E20B8D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E20B8C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps (1006R2630A1E10B4C1P6)
- BALLYMORE Rolling Ladder, 90" H x 21" D Platform (WLAR109246-D4)
- BALLYMORE 133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (Nav-10RS)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A1E20B4AC1P6)
- Ballymore Industrial Ladders Rolling Ladders