Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 5-Step Gray Steel Cal/OSHA Compliant 59-Degree Slope Rolling Truck / Dock Access Ladder
Mfr # 324TA524CALO
Zoro # G311564274
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324TA524CALO
- Zoro # G311564274
- Country of Origin United States
- Category Rolling Ladders
Description
Ensure the safety of employees working on your operations and stock teams with the help of this Ballymore 5-step gray steel Cal/OSHA compliant 59-degree slope rolling truck / dock access ladder with 24'' wide steps. This ladder is designed to provide a safe and convenient portable access solution to trucks and loading docks. It features a 59-degree ladder slope that makes climbing and descending easier and is especially helpful when carrying shipments. The base of the rugged heavy-duty frame is constructed of 2'' x 1'' rectangular steel tubing providing exceptional integrity to withstand the rigors of continual industrial use. The frame has a sleek and resilient gray powder-coated finish making it highly resistant to scratching water and chemical corrosion and weathering.This Cal/OSHA compliant truck / dock access ladder is equipped with 2 impressive 10'' rubber wheels that allow it to be effortlessly tilted and rolled like a wheelbarrow wherever you need it and it will easily transition between any outdoor or indoor surfaces. The ladder has 5 24'' wide steps with heavy-duty serrated grating tread that ensures optimal slip resistance and water drainage making it ideal for use outdoors in all weather conditions. The 42'' high handrails also help to ensure safe ascending and descending. This unit is built without a rear guardrail to ensure users can easily walk through the rear. It also comes with a snap chain to restrict access as needed.Overall Dimensions:Base Width: 32''Base Depth: 53''Height: 80''Step Width: 24''Top Step Depth: 21''Top Step Height: 50''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Holdown Sub-Assembly Parts, Brake Band (341-011)
- HIRSH Steel Utility Cart, 2 Shelves (22641)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94507 (94507)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2TAE2)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105245)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- VESTIL 5 Perf Step Semi Trailer Ladder BL (LAD-STAL-5-P)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D4)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR004246-D4)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218XSU)
- BALLYMORE Rolling Ladder, 70" H x 21" D Platform (WLAR107246-D4)
- Ballymore Industrial Ladders Ladders