Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 5-Step Gray Steel Cal/OSHA Compliant 50-Degree Slope Walk Down Rolling Ladder
Mfr # 324SW532CALO
Zoro # G511514291
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SW532CALO
- Zoro # G511514291
- Country of Origin United States
- Category Rolling Ladders
Description
Equip your commercial or industrial establishment with this Ballymore 5-step gray steel Cal/OSHA compliant 50-degree slope walk down rolling ladder with 24'' wide steps to provide your staff with a safe robust and reliable vertical access solution. This ladder features a 50-degree stairway-style slope and 42'' high handrails that greatly simplify climbing and descending. For added comfort and safety the 5 24'' wide steps have a perforated tread that allows water to pass through and provide traction to ensure secure footing. Plus a 14'' deep top step provides ample room to ensure the comfort and safety of the user while working.This Cal/OSHA compliant ladder's rugged heavy-duty steel frame provides maximum support with a 450 lb. weight capacity! Despite its robust design the ladder can be easily rolled where you need it as it sits on 4 heavy-duty ball-bearing casters. An easy-to-use foot pedal-activated lockstep effectively parks the ladder in place to eliminate movement when ascending and working. The frame boasts a sleek and resilient gray powder-coated finish that makes it resistant to scratching water and chemical corrosion and weathering making this unit prepared to endure years of continual use in your establishment. This unit ships unassembled.Overall Dimensions:Base Width: 32''Base Depth: 51''Height: 83''Step Width: 24''Step Depth: 10''Top Step Depth: 14''Top Step Height: 50''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Forklift Forks, 48 in. L., 5000 lb., PR (16TA27612)
- SHOP TUFF Electric Cable Hoist, 220lb-440lb, 220lb-440lb, 36ft (STF-2244EH)
- ZORO SELECT Caster Wheel, 325 lb., 5 D x 1-1/4 In. (2RZK2)
- VESTIL DOUBLE DRUM DOLLY 30 GALLON GFN CASTERS (DRUM-X2-30-GFN)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C1 P5)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E20B8C1P6)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH626P)
- TRI-ARC Rolling Ladder, 5 Steps, Serrated Tread (WLAR105245)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N1820A3E10B3C2P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C1 P5)
- Ballymore Industrial Ladders Ladders