Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 5-Step Gray Steel Cal/OSHA Compliant 50-Degree Slope Walk Down Rolling Ladder
Mfr # 324SW524CALO
Zoro # G311514309
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SW524CALO
- Zoro # G311514309
- Country of Origin United States
- Category Rolling Ladders
Description
Equip your commercial or industrial establishment with this Ballymore 5-step gray steel Cal/OSHA compliant 50-degree slope walk down rolling ladder with 16'' wide steps to provide your staff with a safe robust and reliable vertical access solution. This ladder features a 50-degree stairway-style slope and 42'' high handrails that greatly simplify climbing and descending. For added comfort and safety the 5 16'' wide steps have a perforated tread that allows water to pass through and provide traction to ensure secure footing. Plus a 14'' deep top step provides ample room to ensure the comfort and safety of the user while working.This Cal/OSHA compliant ladder's rugged heavy-duty steel frame provides maximum support with a 450 lb. weight capacity! Despite its robust design the ladder can be easily rolled where you need it as it sits on 4 heavy-duty ball-bearing casters. An easy-to-use foot pedal-activated lockstep effectively parks the ladder in place to eliminate movement when ascending and working. The frame boasts a sleek and resilient gray powder-coated finish that makes it resistant to scratching water and chemical corrosion and weathering making this unit prepared to endure years of continual use in your establishment. This unit ships unassembled.Overall Dimensions:Base Width: 24''Base Depth: 51''Height: 83''Step Width: 16''Step Depth: 10''Top Step Depth: 14''Top Step Height: 50''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 5 ft. (7G100SOSXK/5)
- KNUFFI Corner Guard, Pentagon, Black/Yellow (60-6810)
- BRANICK Mobile Cart For Branick Model 7600 (00-0137)
- EZEE ROLL 20 x 2.125 Tube-type Utility Cart Tire (C20931)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112246-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104166-Y)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105164)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- BALLYMORE 77 1/2 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5SH30 RIBBD)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps (WLAR104245-D5)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E20B4C2P6)
- Ballymore Industrial Ladders Rolling Ladders