Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 4-Step Rolling Ladder with Handrail Spring Loaded Casters and 24'' Wide Steps FSH426
Mfr # 324FSH426
Zoro # G011514470
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324FSH426
- Zoro # G011514470
- Country of Origin United States
- Category Rolling Ladders
Description
For a vertical access solution ideal for mobility and stability this Ballymore 4-step rolling ladder with handrail spring loaded casters and 24'' wide step FSH426 is the perfect addition for your warehouse or facility. With its 24'' x 7'' steps with a 14'' deep top step this ladder provides ample foot room and plenty of space to extend your reach while maintaining your balance. The handrail provides additional stability and the ladder meets OSHA and ANSI standards. Plus it has a perforated tread to provide traction and drainage and it has a gray color and powder coat finish for durability in any work environment.To ensure a safe ascent and immobility while working the ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. The casters also help when moving the ladder making the transition between transport and work quick and simple. With a durable metal structure this ladder can hold up to 450 lb. perfect to give an extra boost in any facility.Overall Dimensions:Length: 35''Width: 30''Height: 73''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Manual End Truck, 2,000 lb, Under-Running, 48" (SBK-2048)
- LUXOR Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (TC221-B)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Endless (60108)
- PEERLESS CHAIN 1/4-5/16" RATCHET LOADBINDER, H5123-4052 (H5123-4052)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A2E10C50P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4AC1P6)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E30B4W4C1P3)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E10B8D3C1P6)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, No Handrails 450 lbs. Capacity (B2026SU)
- BALLYMORE 93 in H Steel Folding Rolling Ladder, 6 Steps (FAWL-6-P)
- Ballymore Industrial Ladders Rolling Ladders