Shop All Fixed Ladders
Ballymore Industrial Ladders
Ballymore 4-Rung Yellow Steel Fixed Safety Ladder WLFS0104-Y
Mfr # 324WLFS0104Y
Zoro # G111564368
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324WLFS0104Y
- Zoro # G111564368
- Country of Origin China
- Category Fixed Ladders
Description
Provide safe access to your work facility with the help of this Ballymore WLFS0104-Y 4-rung yellow steel fixed safety ladder! To ensure proper support and safety the ladder features a durable and resilient steel frame with a powder-coated yellow finish that makes it highly resistant to scratching water and chemical corrosion and weathering. It features solid round 3/4'' rungs to ensure safe ascending and descending.The length of this ladder is 3' from top rung to bottom rung as well as an ample 18'' width. This standard ladder section combines with other compatible Ballymore ladders for a finished ladder kit to suit your needs so that you can provide safe ample room for optimal user security and mobility while working. This ladder is shipped boxed for freight savings!Overall Dimensions:Width: 18''Top to Bottom Rung Length: 3'Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 900 lb. (RMTTSD50D)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 190 lb. (26Y393)
- VESTIL 360 Degree Rotating Manual Carousel (CA-60-4)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-6)
- COTTERMAN 25 ft 3 in Fixed Ladder with Safety Cage, Steel, 26 Steps, Left Exit, Powder Coated Finish (M26SC L10 C1)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Enamel Finish (MDS06)
- EGA PRODUCTS 162" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 10 Steps (MVSS10EX)
- POWERPLAY 5 Step Ladder (PO2435776)
- TRI-ARC 32 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1229)
- Ballymore Industrial Ladders Ladders