Shop All Stackers
Ballymore Industrial Ladders
Ballymore 3500 lb. Powered Straddle Leg Fork Stacker
Mfr # 32435TSL157
Zoro # G511634296
Free Shipping & Returns
$16,366.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 32435TSL157
- Zoro # G511634296
- Country of Origin China
- Category Stackers
Description
Reduce the strain put on your employees by heavy loads and make stacking inventory effortless with this Ballymore BALLYPAL35TSL157 3500 lb. powered straddle leg fork stacker with adjustable 45'' forks adjustable straddle base 157'' lift height. This fully powered stacker lifts up to 3500 lb. to a maximum lift height of 157''. The motor is powered by an impressive 24V / 2705 Ah battery that provides plenty of power to last through loads of heavy lifting and is easy to charge using the built-in charger. The unit's battery discharge indicator makes it quick and easy to check the battery level while the lift lock-out setting helps conserve battery life. Operated without the use of restricting cords or gas fumes this stacker is perfect for indoor use.Built to provide long-lasting reliability in industrial settings the stacker features a rugged steel chassis with a thick apron and a powder-coated finish that makes it highly resistant to scratching corrosion and weathering. The unit's straddle legs and proportional lifting ensure optimal stability and safe lifting of products at any lift speed while the 45'' forks adjust side-to-side from 19 1/2'' to 38'' to accommodate varying skid widths. The forks lower to a minimum height of 2'' ensuring that any pallets can be lifted directly off of the ground. A mesh screen bolted to the three-stage mast ensures operator safety while providing clear visibility. Heavy-duty front and rear wheels make it easy to transport the stacker around your facility. Additionally the unit has a maximum travel speed between 3.5 and 3.7 mph and it can safely travel over a maximum grade between 6% laden and 12% unladen.Overall Dimensions:Width: 46''-58''Depth: 82''Height: 75''Lift Height: 2''-157''Capacity: 3500 lb.Fork Dimensions:Length: 45''Width: 4 11/16''Adjustable Fork Width: 19 1/2''-38''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO 3/4 in. x 300 ft. Twisted Nylon Rope (85-083)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (S31)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 20t (WBH20)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 5 Solid Shelves, 24x36x60 (SEC365F-SLD)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-138)
- BALLYMORE Stacker, 3.15" to 54" H Range, 1100lb Load (BALLYPAL SLS-54)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 137 IN (SL-137-AA)
- EXTREME MAX Extreme Max 5800.1066 PRO Snowmobile Lift with Wheel Kit - 1000 lbs. Capacity (5800.1066)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME3)
- Ballymore Industrial Ladders Stackers