Shop All Stackers
Ballymore Industrial Ladders
Ballymore 2200 lb. Powered Dual Mast Fork Stacker
Mfr # 32422LSL138
Zoro # G111634351
Free Shipping & Returns
$8,558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 32422LSL138
- Zoro # G111634351
- Country of Origin China
- Category Stackers
Description
Reduce the strain put on your employees by heavy loads and make stacking inventory effortless with this Ballymore BALLYPAL22LSL138 2200 lb. powered dual mast fork stacker with 138'' lift height. This fully powered single mast stacker lifts up to 2200 lb. to a maximum lift height of 138''. The motor is powered by 2 12V / 85 Ah batteries that provide plenty of power to last through loads of heavy lifting and are easy to charge using the built-in charger. The unit's battery discharge indicator makes it quick and easy to check the battery level while the lift lock-out setting helps conserve battery life. Operated without the use of restricting cords or gas fumes this stacker is perfect for indoor use.Built to provide long-lasting reliability in industrial settings the stacker features a heavy-duty steel frame with a thick apron and a powder-coated finish that makes it highly resistant to scratching corrosion and weathering. The unit's straddle legs provide exceptional stability and adjust to three different positions while the 45'' forks adjust side-to-side from 18 to 39 1/2'' to accommodate varying skid widths. The forks lower to a minimum height of 1 5/8'' ensuring that any pallets are able be lifted directly off of the ground. A clear plastic shield between the masts ensures operator safety while providing clear visibility. Heavy-duty front and rear wheels make it easy to transport the stacker around your facility. Additionally the unit maximum travel speed between 2.3 and 2.5 mph and it can safely travel over a maximum grade between 5% laden and 10% unladen.Overall Dimensions:Width: 29''Depth: 71''Height: 88''Lift Height: 2 1/8''-138''Capacity: 2200 lb.Fork Dimensions:Length: 45''Width: 4''Adjustable Fork Width: 18''-39 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC38-25PK)
- ZORO SELECT Swivel NSF-Listed Plate Castr, Polyolfin, 3 in, 210 lb (1UKT2)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- LIFT-ALL Roundsling, Endless, 9 ft L, 53000 lb Cap (EN600X9)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME8)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- Ballymore Industrial Ladders Stackers