Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 1-Step Rolling Ladder with Spring Loaded Casters and 24'' Wide Step 126
Mfr # 324126
Zoro # G911564445
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324126
- Zoro # G911564445
- Country of Origin United States
- Category Rolling Ladders
Description
For a vertical access solution ideal for mobility and stability this Ballymore 1-step rolling ladder with spring loaded casters and 24'' wide step 126 is the perfect addition for your warehouse or facility. With its 24'' x 10'' step this ladder provides ample foot room and plenty of space to extend your reach while maintaining your balance and stability and it meets OSHA and ANSI standards. Plus it has a perforated tread to provide traction and drainage and it has a gray color and powder coat finish for durability in any work environment.To ensure a safe ascent and immobility while working the ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. The casters also help when moving the ladder making the transition between transport and work quick and simple. With a durable metal structure this ladder can hold up to 450 lb. perfect to give an extra boost in any facility.Overall Dimensions:Length: 16''Width: 26''Height: 12''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 20 ft., 12,000 lb., Black Oxide (H3240-6220)
- COTTERMAN 24 ft 3 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Powder Coated Finish (M25SC C1)
- INDUSCO Link, 7/16-1/2", Twin Double Clevis (54400211)
- BAUER LADDER Bauer Shoe Casting Replacement Kit (07033)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A6E12B4W5C1P3)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D2)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8C1P6)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108242)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E20B8D3C1P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A1E10B3C1P6)
- Ballymore Industrial Ladders Ladders