Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore 1-Step Rolling Ladder with Spring Loaded Casters and 16'' Wide Step 118
Mfr # 324118
Zoro # G711564454
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324118
- Zoro # G711564454
- Country of Origin United States
- Category Rolling Ladders
Description
For a vertical access solution ideal for mobility and stability this Ballymore 1-step rolling ladder with spring loaded casters and 16'' wide step 118 is the perfect addition for your warehouse or facility. With its 16'' x 10'' step this ladder provides ample foot room and plenty of space to extend your reach while maintaining your balance and stability and it meets OSHA and ANSI standards. Plus it has a perforated tread to provide traction and drainage and it has a gray color and powder coat finish for durability in any work environment.To ensure a safe ascent and immobility while working the ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. The casters also help when moving the ladder making the transition between transport and work quick and simple. With a durable metal structure this ladder can hold up to 450 lb. perfect to give an extra boost in any facility.Overall Dimensions:Length: 16''Width: 18''Height: 12''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL Ratchet, 16 ft.x1-1/2", SurGripHdle, J Hks (350701)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST217-14)
- WELLINGTON Cable Cord Cotton Nat No24X280 (10334)
- USDI Replacement Roller 1.9" OD 51" Between Frame (1.9X16-51)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA093214PSU)
- TRI-ARC Rolling Ladder, Handrails, 9-Step (KDSR109246-D2)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E20B4C2P6)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123228PSU)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932P)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Grip-Strut, 10 Steps (LAD-MM-10-G)
- Ballymore Industrial Ladders Ladders