Shop All Rolling Ladders
Ballymore
Hybrid Rolling Ladder
Mfr # HY-LA-093214P
Zoro # G709232112
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$880.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # HY-LA-093214P
- Zoro # G709232112
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 123 in |
Bottom Width | 34 in |
Base Depth | 32 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Number of Steps | 9 |
Load Capacity | 450 lb |
Step Tread | Perforated |
Material | Aluminum, Steel |
Color | Gray |
Includes | Handrails |
Handrails Included | Yes |
Assembled/Unassembled | Unassembled |
Rear Exit | Yes |
Description
Rolling Ladder, Material Aluminum, Steel, Platform Height 90 in, Handrails Included Yes, Overall Height 123 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 34 in, Base Depth 32 in, Step Width 24 in, Color Gray, Includes Handrails, Manufacturers Warranty Length 1 yr, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EFFIZIENT 23” Bin Cart, 2 swivel casters w/brake, 2 swivel casters. 10 bins, 20 dividers (EF23CRCOTH)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M16X1, 5, G=32, D1=16, B=16, Steel Electro Zinc-Plated (K0733.16132)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- STROMBERG CARLSON Stromberg Carlson FST-9975 Standoff Nut for Exterior Ladder (FST-9975)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-123214P)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726P)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214R)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123228R)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214RSU)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A6E12B4W5C1P3)
- Ballymore Rolling Ladders