Shop All Scaffolding Accessories
Ballymore
Fluorescent Tube Holder, 46 In. H
Mfr # FTH
Zoro # G2293560
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7 in
- Overall Width 30 in
- For Use With One Step Entry Order Picker
- Overall Height 46 in
Product Information
- Brand Ballymore
- MFR # FTH
- Zoro # G2293560
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 7 in |
Overall Width | 30 in |
Overall Height | 46 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Platform Lift |
Material | Steel |
For Use With | One Step Entry Order Picker |
Finish | Orange |
Includes | Fluorescent Tube Holder |
Description
Fluorescent Tube Holder, Overall Length 7 in, Overall Width 30 in, Overall Height 46 in, Material Steel, Finish Orange, For Use With One Step Entry Order Picker, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T3)
- CASTERHQ 8"x2" Rubber ON CAST Iron Wheel, 650 LBS Capacity, Replacement Ca (RCI8X21)
- CASTERHQ 10"x3.5" Rigid Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air Fi (CB-RPC10)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- BALLYMORE Bolt on Tool Tray for Fork Decks (Tool Tray Bolt on)
- BALLYMORE Extension Railing, 30 In. H (30IN RAIL EXT.)
- BALLYMORE Tool Tray, 25 In.H, 10-1/2 In.W (FORK DECK TOOL TRAY)
- BIL-JAX Shoring Post - Heavy Duty - 6'11" - 11'4" H (0051-083)
- METALTECH Scaffold Leveling Jack, Steel, Zinc Plated (M-MBSJS24)
- METALTECH Scaffold Add-On, 5-37/64 ft.L, Steel, Wood (I-CISP)
- BIL-JAX Gravity Pig Tail Pin- 50 pack (0066-0046-50)
- Ballymore Scaffolding Accessories