Shop All Rolling Ladders
Ballymore
93 in H Steel Folding Rolling Ladder, 6 Steps
Mfr # FAWL-6-P
Zoro # G7298046
product price: $590.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 350 lb
Product Information
- Brand Ballymore
- MFR # FAWL-6-P
- Zoro # G7298046
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 93 in |
Bottom Width | 30 in |
Base Depth | 52 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 30 in |
Overall Width | 30 in |
Step Depth | 7 in |
Ladder Height | 7 ft 9 in |
Description
Folding Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 93 in, Number of Steps 6, Unassembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 52 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 8 Steps, Top Step Height 7'6", Overall Length 11' (MDT08)
- ALBION 8" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (16PM08228R)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 3 in W, Polyester, Yellow (EE2603DTX12)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214GSU)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214X)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps (WA-063221P)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-42)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-28)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214GSU)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E10B4C1P6)
- Ballymore Ladders