Shop All Rolling Ladders
Ballymore
93 in H Aluminum Wheelbarrow Ladder, 6 Steps, 300 lb Load Capacity
Mfr # ALWB-630G
Zoro # G9847616
product price: $932.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$932.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 300 lb
Product Information
- Brand Ballymore
- MFR # ALWB-630G
- Zoro # G9847616
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 93 in |
Bottom Width | 36 in |
Base Depth | 53 in |
Step Depth | 7 in |
Step Width | 24 in |
Overall Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 30 in |
Ladder Height | 7 ft 9 in |
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 93 in, Number of Steps 6, Assembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 53 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Aluminum Mill, Color Natural, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 20x4-1/2x13 In., Rubber (26W591)
- BAUER LADDER 10 ft Aluminum Stepladder (20110)
- ASHLAND CONVEYOR Hook, Skatewheel, Light Duty Conveyor, PR (SK HK PK 1 SET)
- EXTREME MAX Extreme Max 3008.0457 Black Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0457)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726X)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-28)
- BALLYMORE 185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (WA-144021P)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214XSU)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214RSU)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102246)
- Ballymore Ladders