Shop All Rolling Ladders
Ballymore
83 in H Steel Folding Rolling Ladder, 5 Steps
Mfr # FAWL-5-P
Zoro # G7316425
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$457.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 350 lb
Product Information
- Brand Ballymore
- MFR # FAWL-5-P
- Zoro # G7316425
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 83 in |
Bottom Width | 30 in |
Base Depth | 46 in |
Overall Width | 30 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 16 in |
Step Depth | 7 in |
Ladder Height | 6 ft 11 in |
Description
Folding Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 83 in, Number of Steps 5, Unassembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 46 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTEX COPORATION Liftex Pro-Edge 2inW 8'L 2 Ply Eye & Eye Poly Web Sling Twisted Eyes (TE292X8PD)
- SUPERWINCH Clutch Handle (90-24547)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 250 lb (PGS30748ZN-TPU33(GG))
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALU8MR95)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214XSU)
- BALLYMORE 113 in H Steel Folding Rolling Ladder, 8 Steps (FAWL-8-P)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (226P)
- BALLYMORE 83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity (ALWB-5R)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH52621P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-422 A2 C7 P5)
- Ballymore Ladders