Shop All Rolling Ladders
Ballymore
73 in H Steel Stock Picking Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # SW420G
Zoro # G7305855
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # SW420G
- Zoro # G7305855
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 73 in |
Bottom Width | 20 in |
Base Depth | 45 in |
Overall Width | 20 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 30 in |
Step Depth | 7 in |
Ladder Height | 6 ft 1 in |
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 73 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 45 in, Overall Width 20 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-1/2 Inch Receiver Anchor Shackle (1804025)
- STANLEY Carego Secure Bungee (S3007)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- VALUSWEEP Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSB-060)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH526P)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-42)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214G)
- BALLYMORE 133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (Nav-10RS)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112246-XR)
- Ballymore Ladders