Shop All Rolling Ladders
Ballymore
68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # H418X
Zoro # G7297976
product price: $274.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$274.99
Free 30-Day Returns
Key Features
- Platform Height 38 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Step Tread Expanded Metal
Product Information
- Brand Ballymore
- MFR # H418X
- Zoro # G7297976
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 38 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 68 in |
Bottom Width | 20 in |
Base Depth | 31 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 20 in |
Step Width | 16 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Ladder Height | 5 ft 8 in |
Description
Rolling Ladder, Material Steel, Platform Height 38 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 68 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Lift Hand Control, 9 ft. Cable Length (HC-1)
- LOUISVILLE Label Kit (PK-FH1000)
- SERVICE CASTER 4 Inch V-Groove Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R420-VGR)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214G)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214R)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214GSU)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-35)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR104246-D4)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318P)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1203R1820A3E24B3C1P6)
- Ballymore Ladders