Shop All Rolling Ladders
Ballymore
49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity
Mfr # A2SHG
Zoro # G7296466
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 19 in
- Number of Steps 2
- Platform Depth 10 in
- Platform Width 18 in
- Load Capacity 350 lb
Product Information
- Brand Ballymore
- MFR # A2SHG
- Zoro # G7296466
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 19 in |
Platform Depth | 10 in |
Platform Width | 18 in |
Overall Height | 49 in |
Bottom Width | 20 in |
Base Depth | 19 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 20 in |
Step Width | 18 in |
Handrail Height | 30 in |
Ladder Height | 4 ft 1 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 19 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 49 in, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 18 in, Bottom Width 20 in, Base Depth 19 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 18 in, Ladder Actuation None, Finish Aluminum Mill, Color Natural, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 5 in., 325 lb. (20TM56)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3660)
- ZORO SELECT Caster Wheel, 200 lb., 5in D x 1-1/4 in W (1KB19)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30273ZN-NOMB)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA093214PSU)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H318P)
- BALLYMORE 162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity (CL-12-42)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214G)
- BALLYMORE Rolling Ladder, Steel, 28-1/2 in.H (H318G)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDEC103246)
- Ballymore Ladders