Shop All Rolling Ladders
Ballymore
46 in H Steel Folding Rolling Ladder, 3 Steps, 300 lb Load Capacity
Mfr # TL318P
Zoro # G4030607
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Step Tread Perforated
Product Information
- Brand Ballymore
- MFR # TL318P
- Zoro # G4030607
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 46 in |
Bottom Width | 21 in |
Base Depth | 32 in |
Step Depth | 7 in |
Step Width | 16 in |
Overall Width | 21 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 2 ft 6 in |
Description
Folding Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included No, Overall Height 46 in, Number of Steps 3, Assembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 32 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Blue, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE LADDER1 Louisville 20' Fiberglass Extension Ladder - 300 lb Cap. - (FE322-0)
- NATIONAL HARDWARE Matte Black Steel Hook and Eye Closure 1 pc (N700-153)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77405FGREY)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Silver Wheel (P-URA-100X030/075K)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps (WA-103221P)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214GSU)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214G)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214P)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-42)
- BALLYMORE 123 in H Steel All Direction Ladder, 9 Steps, 450 lb Load Capacity (Nav-9RS)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108246-D3)
- Ballymore Rolling Ladders