Shop All Rolling Ladders
Ballymore
38 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # 418G
Zoro # G6080934
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 38 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # 418G
- Zoro # G6080934
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 38 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 38 in |
Bottom Width | 20 in |
Base Depth | 31 in |
Overall Width | 20 in |
Step Width | 16 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 3 ft 2 in |
Description
Rolling Ladder, Material Steel, Platform Height 38 in, Handrails Included No, Overall Height 38 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2 Size, 100 ft., 325 lb. (1DKB8)
- DAYTON Roller Wheel Kit (MH2PLJ201G)
- TANIS Strip Brush Holder, Overall Length 72 In (AH402472CF)
- MAGLINER 37-1/2"L x 33"W x 6-1/4"H, Fork w/Platform (5360331)
- BALLYMORE 38 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (418P)
- BALLYMORE Wheelbarrow Ladder, 70" H x 14"D Platform (WLARTR107246)
- BALLYMORE 133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (S/B FAWL-10-X)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726X)
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (TR-4-X)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-42)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1008R1824A6E10B4C1P6)
- Ballymore Rolling Ladders