Shop All Rolling Ladders
Ballymore
185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity
Mfr # WA-144021P
Zoro # G5206400
product price: $1,470.99
/ea
Item requires special delivery charges. A $875.00 per item surcharge will be applied.
$1,470.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # WA-144021P
- Zoro # G5206400
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 185 in |
Bottom Width | 40 in |
Base Depth | 107 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Step Width | 24 in |
Overall Width | 40 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 185 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 107 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418XSU)
- WARN INDUSTRIES Wireless Remote Transmitter (74520)
- SUPERWINCH S7500SR Winch (1475201)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15-TBF)
- BALLYMORE 49 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (H226TRX GREY)
- BALLYMORE 113 in H Steel Stock Picking Rolling Ladder, 8 Steps, 450 lb Load Capacity (SW832P)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-14)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214XSU)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214X)
- BALLYMORE 113 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (Nav- 8RS)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C7 P5)
- Ballymore Ladders