Shop All Rolling Ladders
Ballymore
182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity
Mfr # CL-14-42
Zoro # G9899757
Item requires special delivery charges. A $590.00 per item surcharge will be applied.
$4,736.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Supported / Unsupported Unsupported
- Platform Depth 42 in
- Platform Width 24 in
Product Information
- Brand Ballymore
- MFR # CL-14-42
- Zoro # G9899757
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 42 in |
Platform Width | 24 in |
Overall Height | 182 in |
Bottom Width | 40 in |
Base Depth | 96 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Handrail Height | 42 in |
Step Width | 24 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 14 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Handrails Included | Yes |
Color | Gray |
Assembled/Unassembled | Unassembled |
Standards | ANSI 14.7 |
Ladder Actuation | Locking Casters |
Finish | Powder Coated |
Climbing Angle | 59 ? |
Ladder Tread | Perforated |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 140 in, Platform Width 24 in, Platform Depth 42 in, Overall Height 182 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 40 in, Base Depth 96 in, Number of Steps 14, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety SGNA021GV Self-Closing Safety Gate, 19.5" - 23" Length, Galvanized (SGNA021GV)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-15)
- MAGLINER Axle Cotter Pin Kit PK50 (190101K)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214XSU)
- BALLYMORE 49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2SHG)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214PSU)
- BALLYMORE 77 1/2 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5SH30 RIBBD)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA-AD-123214P)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- Ballymore Ladders