Shop All Rolling Ladders
Ballymore
154 to 206 in H Steel Cantilever Rolling Ladder, 9 Steps
Mfr # TT-913
Zoro # G3336326
product price: $8,670.99
/ea
Item requires special delivery charges. A $995.00 per item surcharge will be applied.
$8,670.99
Free 30-Day Returns
Key Features
- Platform Height 113 in to 164 in
- Number of Steps 9
- Supported / Unsupported Unsupported
- Platform Depth 48 in
- Platform Width 24 in
Product Information
- Brand Ballymore
- MFR # TT-913
- Zoro # G3336326
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 113 in to 164 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Overall Height | 154 to 206 in |
Bottom Width | 28 in |
Base Depth | 60 in |
Step Width | 24 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 4 3/4 in |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 113 in to 164 in, Platform Width 24 in, Platform Depth 48 in, Overall Height 154 to 206 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 28 in, Base Depth 60 in, Number of Steps 9, Climbing Angle 75 Degrees , Ladder Actuation Locking Casters, Step Depth 4 3/4 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Gray, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Molded Rubber Wheel Chock With Eye Bolt (RWC-8)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 12 bu, white (G12-WWX-SLN)
- THERN Davit Crane Up To 2000Lb Cap W/ Spur Gea (5PT20S-M3)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-35)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214R)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (226P)
- BALLYMORE 180 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (TT11-15)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (WA-ML093214G)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214PSU)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH526P)
- Ballymore Ladders