Shop All Rolling Ladders
Ballymore
153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # WA123228PSU
Zoro # G5206507
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,246.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # WA123228PSU
- Zoro # G5206507
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 153 in |
Bottom Width | 32 in |
Base Depth | 101 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 153 in, Number of Steps 12, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 101 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 3 Size, 50 ft., 240 lb. (1DKG5)
- ZORO SELECT 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Finish, 300 lb Load Capacity (MDT04)
- COTTERMAN 100 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (A7R2630A3B3C50P6)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT05FR06S25C)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-28)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103221X)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214PSU)
- BALLYMORE Rolling Ladder, 70" H x 21" D Platform (WLAR107246-D4)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214G)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318R)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps (KDSR109246-XR)
- Ballymore Ladders