Shop All Rolling Ladders
Ballymore
153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # 123228X
Zoro # G9851755
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,254.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # 123228X
- Zoro # G9851755
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 153 in |
Bottom Width | 32 in |
Base Depth | 101 in |
Overall Width | 32 in |
Step Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 12 ft 9 in |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 153 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 101 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Flatbed Cart, 30" X 60", Powder Coat, Bl (780-015-01)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- US CARGO CONTROL 1" x 30' Black Endless Ratchet Strap (1630FE-BLK)
- ALECO Clear-Flex II Opaque Smooth Bulk Roll 8" x .080 x 150' (171110)
- BALLYMORE Safety Rolling Ladder, Steel, 100 in.H (103214G)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932G)
- BALLYMORE 50 1/2 in H Steel Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (LS3247)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214GSU)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032G)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618X)
- Ballymore Rolling Ladders