Shop All Rolling Ladders
Ballymore
133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # WA103228X
Zoro # G5206839
product price: $1,048.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,048.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # WA103228X
- Zoro # G5206839
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 133 in |
Bottom Width | 32 in |
Base Depth | 88 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 133 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In (MB709048)
- DAYTON Load Chain Hoist (GGS_57023)
- ZORO SELECT Bearing (D122)
- WERNER 5 ft Aluminum Stepladder, 225 lb Capacity (355)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-14)
- BALLYMORE 195 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (WA-154021G)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214X)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214PSU)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214GSU)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8D3C1P6)
- Ballymore Rolling Ladders