Shop All Rolling Ladders
Ballymore
133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # 103214RSU
Zoro # G9851396
product price: $764.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$764.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # 103214RSU
- Zoro # G9851396
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 133 in |
Bottom Width | 32 in |
Base Depth | 74 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 32 in |
Step Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Ladder Height | 11 ft 1 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 133 in, Number of Steps 10, Assembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 74 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-RITE Lift-Rite - Big Joe GWK-L50-CK L-50 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-L50-CK)
- PEERLESS CHAIN 3/8 G70 COUPLING LK, YZ, UPC, 8153255 (8153255)
- ZORO SELECT Plate Caster, Rigid, Nylon, 5 in., 330 lb. (TFSV 125 BN0S)
- BULLY TOOLS Manhole Cover Hook, 36", Steel T-Style (99201)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214PSU)
- BALLYMORE Rolling Ladder, 90" H x 21" D Platform (WLAR109246-D4)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218PSU)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214GSU)
- BALLYMORE 41 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (LS2247)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR004246-D4)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1508R2632A1E10B4W4C1P6)
- Ballymore Rolling Ladders