Shop All Rolling Ladders
Ballymore
123 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity
Mfr # WA-ML093214G
Zoro # G5205798
product price: $1,151.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$1,151.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 800 lb
Product Information
- Brand Ballymore
- MFR # WA-ML093214G
- Zoro # G5205798
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 123 in |
Bottom Width | 32 in |
Base Depth | 68 in |
Overall Width | 32 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 123 in, Number of Steps 9, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Caster, Rgd, Phenolic, 10 in., 2900 lb. (R-CH-13PH)
- VESTIL Stainless Steel Silver Foot Stool 250 lb. Capacity (FT-SS-1)
- LITTLE GIANT Mesh Truck, 40 In. H, Push, 24 In. W (RPDX-2436-6PY)
- ZORO SELECT Triangl Top Plte Kingpnlss Castr, Phnolic (TS4 075 RP14 T19)
- BALLYMORE 162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity (CL-12-42)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726X)
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (TR-4-X)
- BALLYMORE 133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (Nav-10RS)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-35)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214R)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4C1P6)
- Ballymore Rolling Ladders