Shop All Rolling Ladders
Ballymore
123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity
Mfr # WA093214PSU
Zoro # G5207146
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$690.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # WA093214PSU
- Zoro # G5207146
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 123 in |
Bottom Width | 32 in |
Base Depth | 68 in |
Step Width | 24 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 32 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 123 in, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-BLUE)
- CROSBY Eye Hook, Alloy Steel, 6000 lb., Gold (1022413)
- ZORO SELECT Caster Wheel, 1250 lb., 5 D x 2 In. (2RZD2)
- ZORO SELECT Wheel Chock, 15 In W x 11 In H, Yellow (1GUL5)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps (FAWL-7-P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032G)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214P)
- BALLYMORE 133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (S/B FAWL-10-X)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214G)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E10B4D3C1P6)
- Ballymore Rolling Ladders