Shop All Rolling Ladders
Ballymore
123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity
Mfr # SW932P
Zoro # G7298177
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$669.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # SW932P
- Zoro # G7298177
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 123 in |
Bottom Width | 32 in |
Base Depth | 84 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 30 in |
Step Width | 24 in |
Overall Width | 32 in |
Step Depth | 7 in |
Ladder Height | 10 ft 3 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 123 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 84 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Triangle and Choker, 3 ft L, 2 in W, Nylon, Yellow (TCS2-902-3)
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-08)
- LIFT-ALL Web Sling, Endless, 4 ft L, 2 in W, Nylon, Yellow (EN1602NX4)
- LEBUS R-10 Load Binder Without Links, Hooks, 16000 lb Load, 8 in (1048468)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932G)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214X)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (113214X)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618P)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H326PSU)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214GSU)
- Ballymore Rolling Ladders