Shop All Rolling Ladders
Ballymore
123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity
Mfr # SW932G
Zoro # G9839261
product price: $728.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$728.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # SW932G
- Zoro # G9839261
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 123 in |
Bottom Width | 32 in |
Base Depth | 84 in |
Overall Width | 32 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 10 ft 3 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 123 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 84 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polymer, 4 in., 3000 lb. (P-NMB-040X020/050K)
- TIE 4 SAFE 1 Left+1 Right 2" Tow Dolly Lashing Winch Truck Rack Ratchet Tie Down Binder, 2PK (TKW11A-L+R-H-1)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly with 3" Rubber Wheels - 840 Lbs Cap. (56403OH)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932P)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418XSU)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-42)
- BALLYMORE Rolling Ladder, 30" H x 14" D Platform (WLAR003246)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123228R)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214RSU)
- TRI-ARC 116 in H Steel All Direction Ladder, 8 Steps (KDED108242)
- Ballymore Ladders