Shop All Rolling Ladders
Ballymore
113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # WA083228P
Zoro # G5207231
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$889.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # WA083228P
- Zoro # G5207231
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 113 in |
Bottom Width | 32 in |
Base Depth | 75 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 32 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 113 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 75 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLHK01)
- FAIRBANKS Rubber Mold-On Wheel, 5"x2" (525-RC)
- WESCO Drum Truck, For 30/55/85 Stll, Poly, Fiber (240150)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXG9)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228G)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (WA-ML093214G)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- BALLYMORE Rolling Ladder, 50" H x 14" D Platform (WLAR105246)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214P)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA093214PSU)
- VESTIL 156 H Steel Roll A Fold Ladder, 50 deg., Grip, 12 Step, 12 Steps (LAD-RAF-12-24-G-EZ)
- Ballymore Rolling Ladders