Shop All Rolling Ladders
Ballymore
113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # 083214P
Zoro # G9839663
product price: $498.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # 083214P
- Zoro # G9839663
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 113 in |
Bottom Width | 32 in |
Base Depth | 61 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 32 in |
Handrail Height | 30 in |
Ladder Height | 9 ft 5 in |
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 113 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 61 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- ZORO SELECT Handle Pawl Spring (MH4DZR701G)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Nylon, Yellow (EN1201NX6)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18724-186)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214G)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-42)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA-093221P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- BALLYMORE 56 in H Steel Folding Rolling Ladder, 4 Steps, 300 lb Load Capacity (TL418P)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-42)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A6E20B4C1P6)
- Ballymore Rolling Ladders