Shop All Rolling Ladders
Ballymore
113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # 083214G
Zoro # G9846234
product price: $689.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # 083214G
- Zoro # G9846234
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 113 in |
Bottom Width | 32 in |
Base Depth | 61 in |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 9 ft 5 in |
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 113 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 61 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E10B8C1P6)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 88,000 lb. Cap (PAKSS03)
- GENIE Cable Assembly, SL/ST25,813 in x 7/32 in. (32905GT)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214P)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214G)
- BALLYMORE Rolling Ladder, 30" H x 14" D Platform (WLAR103246)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA093214P)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218PSU)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps (KDSP110246)
- Ballymore Ladders