Shop All Rolling Ladders
Ballymore
103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # WA072414X
Zoro # G9849725
product price: $695.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$695.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # WA072414X
- Zoro # G9849725
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 103 in |
Bottom Width | 24 in |
Base Depth | 55 in |
Overall Width | 24 in |
Step Depth | 7 in |
Step Width | 16 in |
Handrail Height | 30 in |
Ladder Height | 8 ft 7 in |
Description
Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 103 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 55 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 17,000 lb. Work Load, PK10 (8063905)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB2-3048-6PY)
- MEADOW LANE Black Rail Bracket for Ladder Rail (EG.301.08)
- BALLYMORE 113 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (Nav- 8RS)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214GSU)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-28)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- BALLYMORE Rolling Ladder, 50" H x 14" D Platform (WLAR105246)
- BALLYMORE 123 in H Steel Folding Rolling Ladder, 9 Steps (FAWL-9-P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214PSU)
- Ballymore Ladders