Shop All Rolling Ladders
Ballymore
103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # 073214X
Zoro # G9834693
original price:
$486.48
12% off
new price: $426.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Ballymore
- MFR # 073214X
- Zoro # G9834693
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 103 in |
Bottom Width | 32 in |
Base Depth | 55 in |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 8 ft 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 103 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 55 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Leveling Caster, Imperial Stem, 825lb (WMPIN-100S)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- CONQUEST 2.0 Lightweight Ladder, 217 in, Fiberglass, 300 lb Load Capacity (17117-001)
- ZORO SELECT Wheel Chock Chain and Anchor (5A348)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214R)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214G)
- BALLYMORE 46 in H Steel Folding Rolling Ladder, 3 Steps, 300 lb Load Capacity (TL318P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214X)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032G)
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps (KDHD109246)
- Ballymore Rolling Ladders