Shop All Rolling Ladders
Ballymore
102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity
Mfr # CL-6-14
Zoro # G9899705
product price: $1,799.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Supported / Unsupported Unsupported
- Platform Depth 14 in
- Platform Width 24 in
Product Information
- Brand Ballymore
- MFR # CL-6-14
- Zoro # G9899705
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 32 in |
Base Depth | 46 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 6 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Assembled/Unassembled | Unassembled |
Ladder Tread | Perforated |
Handrails Included | Yes |
Ladder Actuation | Locking Casters |
Finish | Powder Coated |
Color | Gray |
Climbing Angle | 59 ? |
Standards | ANSI 14.7 |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 60 in, Platform Width 24 in, Platform Depth 14 in, Overall Height 102 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 46 in, Number of Steps 6, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, Galv, Sz #4, 70 Lb Load, 100 Ft (2ZDJ1)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 1 in W, Reinforced Edge Nylon, Gray (EET-2-901ME-08)
- BAUER LADDER Ladder Wedge with Rubber Cleats (09022)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232G)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-42)
- BALLYMORE 77 1/2 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5SH30 RIBBD)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-28)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103221P)
- BALLYMORE 133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (Nav-10RS)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4C2P6)
- Ballymore Rolling Ladders