Shop All Passage Door Handles
Baldwin
Reserve White Bronze Door Levers
Mfr # EN.ARC.L.RSR.492
Zoro # G2350650
Free Shipping & Returns
$161.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Lockset Handle Type Arch Lever
- Series Reserve
- Finish White Bronze
- Strike Type Dual Strike
Product Information
- Brand Baldwin
- MFR # EN.ARC.L.RSR.492
- Zoro # G2350650
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Lockset Handle Type | Arch Lever |
Series | Reserve |
Finish | White Bronze |
Item | Reserve White Bronze Door Levers |
Strike Type | Dual Strike |
Features | Left Hand |
Function | Entry |
Description
Item Reserve White Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLESAFE S-Hook, 15" (INT CS15)
- PROSOURCE Door Latch Psh Btn Kyd Black (47020-UK-PS)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK10 (1UAP5)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US28, Radius 2-5/8" Stk, LH (4510-25-202-628)
- BALDWIN Reserve Satin Nickel Door Levers (PS.CUR.CRR.150)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.FED.TAR.112)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Tube Lever Non Handed Passage with Contemporary Square Rose, Polished Nickel (PS.TUB.R.CSR.141)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- SCHLAGE Cylindrical Lock, ND10S ATH 612 (ND10S ATH 612)
- Baldwin Passage Door Handles