Shop All Dummy Door Handles
Baldwin
Reserve Venetian Bronze Door Levers
Mfr # HD.FED.R.TRR.112
Zoro # G2349905
product price: $47.13
/ea
$47.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Series Reserve
- Style Traditional
- Features Right Hand
- Function Half Dummy
Product Information
- Brand Baldwin
- MFR # HD.FED.R.TRR.112
- Zoro # G2349905
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Venetian Bronze Door Levers |
Finish | Venetian Bronze |
Series | Reserve |
Style | Traditional |
Features | Right Hand |
Function | Half Dummy |
Description
Item Reserve Venetian Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-36x84)
- ZORO SELECT O-Ring, Dash 441, Buna N, 0.27 In., PK2 (U38801.025.0700)
- ZORO SELECT O-Ring, Dash 001-1/2, Viton, 0.04 In., PK100 (1BYA5)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in. (5/32 in.), Vinyl, Black in Color 250 ft. (1 Roll) (MP7567)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- BALDWIN Reserve Satin Nickel Door Levers (HD.TUB.L.TSR.150)
- BALDWIN Reserve Satin Black Door Levers (HDSQURCSR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBLCRR190)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- Baldwin Door Lever Locksets