Shop All Privacy Door Handles
Baldwin
Reserve Venetian Bronze by Bright Chrome Door Levers
Mfr # PV.CUR.R.TRR.112X260
Zoro # G2349083
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Series Reserve
- Style Traditional
- Includes Latch
- Strike Type Dual Strike
Product Information
- Brand Baldwin
- MFR # PV.CUR.R.TRR.112X260
- Zoro # G2349083
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Venetian Bronze by Bright Chrome |
Finish | Venetian Bronze |
Series | Reserve |
Style | Traditional |
Includes | Latch |
Strike Type | Dual Strike |
Features | Right Hand |
Function | Privacy |
Product Type | Door |
Description
Item Reserve Venetian Bronze by Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock (LIU)
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/4" - Silver (11JC604-26-DLT)
- IVES Satin Chrome Stop FS4326D (FS.10184)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153BT-100)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- OMNIA Lever Priv 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PR15)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 625)
- Baldwin Privacy Door Handles