Shop All Passage Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # PS.CUR.CSR.150
Zoro # G2348313
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Finish Satin Nickel
- Strike Type Dual Strike
- Function Passage
Product Information
- Brand Baldwin
- MFR # PS.CUR.CSR.150
- Zoro # G2348313
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Finish | Satin Nickel |
Item | Reserve Satin Nickel Door Levers |
Strike Type | Dual Strike |
Function | Passage |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Metal Silver Valet Key Chain, 5PK (701278)
- 80/20 1 1/2 in W x 3 in H Anodized Aluminum Door and Butt Hinge (2085)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S225)
- DTC Gray Plastic Faceframe Rear Bracket for 1D and 2D Series Slides (OGA03)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- BALDWIN Reserve Lifetime Brass Door Levers (PS.FED.TAR.003)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve Satin Nickel Door Levers (PS.CUR.CRR.150)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- DELTANA Portmore Lever Passage, Universal Handing Satin Nickel (ZPLR3U15)
- Baldwin Door Lever Locksets